Klein Tools
Pliers, Needle Nose Side-Cutters with Spring, 6-Inch
- Zoro #: G3620111
- Mfr #: D203-6C

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.99
Klein Tools #D203-6C Specifications
- Zoro #: G3620111
- Mfr #: D203-6C
- Overall Length: 6 5/8 in
- Jaw Width: 11/16 in
- Features: Thin Nose
- Material: Steel
- Number of Pieces: 1
- Insulated / Uninsulated: Uninsulated
- Handle Type: Plastic Dipped
- Max. Jaw Opening: 2 in
- Handle Color: Yellow
- Joint Type: Solid
- Side Cutter: Yes
- Wire Stripper: Yes
- Wire Crimper: No
- Nonsparking: No
- Plier Product Group: Pliers
- Spring Return: Yes
- Plier Item: Needle Nose Pliers
- Gripping Surface: Serrated
- Voltage Rating: Not Rated
- Jaw Length: 1 7/8 in
- Jaw Bend: 0 Degrees
- ESD Safe: No
- Cutting Capacity/Material: Not Specified
- Tip Width: 1/16 in
- Tether Capable: Tether Capable
- Item: Needle Nose Plier
- Insulated: No
- Tether Style: Standard Tool (Accessory Needed for Tethering)
- Application: Cutting, Looping, Wrapping
- Weight: 4.3 oz
- Nose Shape: Needle
- ESD-Safe: No
- Tether Ready: No
- Series: D203
- Plier Material: Steel
- Jaw Opening Type: Spring Return
- Cutting Capacities: Not Specified
- Includes Wire Stripper: Yes
- Plier Type: Needle Nose Pliers
- Jaw Texture: Serrated
- Maximum Wire Cutting Gauge: 19 AWG
- Overall Length Range: 6 - 8 in
- Maximum Jaw Opening: 2 in
- Jaw Thickness: 3/8 in
- Includes Wire Cutter: Yes
- Handle Style: Dipped
- Cutter Length: 1/2 in
- Steel Type: Tool Steel
- Non-Sparking: No
- Grip Material: Plastic
- Additional Tool Functions: Stripper
- Country of Origin (subject to change): United States
Description
These Long-Nose Side-Cutters are spring-loaded for self-opening. The cutting knives are induction hardened for maximum life. Made of forged steel for durability with a long nose for grabbing and looping wire. Induction-hardened cutting knives for long life. Knurled jaws for sure wrapping and looping. Spring-loaded action for self-opening. Slim head design for working in confined areas. Hot-riveted joint ensures smooth action and no handle wobble. Curved handles provide greater tool control. Plastic-dipped handles for comfort and ease of identification. Custom, US-made tool steel.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Klein Tools #D203-6C
Explore more
- Klein Tools Long Nose Pliers 8.6"L J2078CR
- Klein Tools Pliers, Needle Nose Side Cutters with Stripping, 8-Inch D203-8N
- Klein Tools Pliers, Needle Nose Side-Cutters, 8-Inch J203-8
- Klein Tools Pliers, Needle Nose Side-Cutters, Stripping, 8-Inch J203-8N
- Klein Tools Pliers, Long Needle Nose Pliers, Extra Slim, 5-Inch D335-51/2C
- Klein Tools Pliers, Standard Needle Nose Pliers, 6-Inch D301-6
- Klein Tools Electronics Pliers, Needle Nose with Curved Chain-Nose, 5-Inch D320-41/2C
- Klein Tools Pliers, Long Nose Side-Cutters, High-Visibility, 8-Inch D203-8-GLW
- Irwin Long Nose, Cutter Spring, 5-1/4in, PK5 2078905
- Stanley Needle Nose Pliers 5"L 84-096
- Vise-Grip Long Nose Pliers 6" 1902417
- Klein Tools Pliers