Shop GREENLEE
See all product information
Create Account
Side Cutting Long Nose Plier, Serrated Chrome Vanadium Steel Jaw, 2-1/4 in L x 3/8 in W Jaw
- Mfr # 0351-07D
- Zoro # G016312361
product price:Â
$
32.49
/ea
Key Features
Handle Color
Black/Green
Type
Side Cutting
Jaw Width
3/8 in
Jaw Length
2-1/4 in
Jaw Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0351-07D
- Zoro #
- G016312361
- UPC #
- 783310892526
- Country of Origin
- Taiwan, Province of China
Dimensions
- Jaw Width
- 3/8 in
- Jaw Length
- 2-1/4 in
- Overall Length
- 7-1/8 in
- Handle Length
- 7 in
Details
- Handle Color
- Black/Green
- Type
- Side Cutting
- Jaw Material
- Chrome Vanadium Steel
- Handle Type
- Double Layered Dipped/Comfort Grip
- Handle Material
- Vinyl
- Plier Jaw Style
- Serrated
Description
Share double layered vinyl handles for comfort and slip resistance reduced handle size allows for easy storage of tools in pouches and tool bags request a demo request info.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.