Zoro Homepage

Plumbers Kit for 935DAGL

  • Mfr # 69346

  • Zoro # G400941160


product price: $12.99
/ea

Key Features

Type
Level Accessory
Length (In.)
15.1" (38.4 cm)
Application
Magnetic Attachment of Digital Angle Gauges to Non-Magnetic Objects
Width (In.)
1.3" (3.3 cm)
Height (In.)
0.4" (1.0 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69346
Zoro #
G400941160
UPC #
092644693465
Country of Origin
China

Dimensions

Length (In.)
15.1" (38.4 cm)
Width (In.)
1.3" (3.3 cm)
Height (In.)
0.4" (1.0 cm)

Details

Item
Plumbers Kit for 935DAGL
Type
Level Accessory
Application
Magnetic Attachment of Digital Angle Gauges to Non-Magnetic Objects
Magnetism
Magnetic

Description

Plumbers Kit for 935DAGL, Magnetism Magnetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.