Zoro Homepage

Plumbers Kit Replacement Straps

  • Mfr # 69347

  • Zoro # G200941162


product price: $7.99
/ea

Key Features

Type
Accessory / Replacement
Length (In.)
15.1" (38.4 cm)
Application
Replacement Straps for Cat. No. 69346
Width (In.)
0.8" (1.9 cm)
Height (In.)
0.2" (0.6 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69347
Zoro #
G200941162
UPC #
092644693472
Country of Origin
China

Dimensions

Length (In.)
15.1" (38.4 cm)
Width (In.)
0.8" (1.9 cm)
Height (In.)
0.2" (0.6 cm)

Details

Item
Plumber's Kit Replacement Straps
Type
Accessory / Replacement
Application
Replacement Straps for Cat. No. 69346
Magnetism
Nonmagnetic

Description

Plumber's Kit Replacement Straps, Magnetism Nonmagnetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.