Zoro Homepage
This item is Discontinued.
Klein Tools Pocket-Clip Screwdriver - Cabinet-Tip 1/8" Round A131-2

Pocket-Clip Screwdriver - Cabinet-Tip 1/8" Round (Discontinued)

  • Mfr # A131-2
  • Zoro # G3540680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A131-2
Zoro #
G3540680
UPC #
092644320095
Country of Origin
United States

Dimensions

Tip Size
1/8"
Shank Length
2"
Overall Length
4.438"

Details

Item
Pocket-Clip Screwdriver - Cabinet-Tip
Tip Style
Keystone
Finish
Nickel-Chrome, Precision-Forged, Black Tip
Handle Material
Plastic
Shank Material
steel
Tether Capable
Tether Capable
Number of Pieces
1
Shank Shape
Round
Features
Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor; Convenient Pocket Clip; Meets Or Exceeds Applicable ASME / ANSI Specifications
SAE or Metric
SAE
Handle Type
Smooth Comfordome
Tether Style
Tether Capable

Description

Pocket-Clip Screwdriver - Cabinet-Tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.