Pocket Clip Slotted Screwdriver 1/8 in Round (Discontinued)
- Mfr # A130-3
- Zoro # G4329875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A130-3
Zoro #
G4329875
UPC #
092644320071
Country of Origin
United States
Dimensions
Tip Size
1/8 in
Shank Length
3 in
Overall Length
4 3/4 in
For Fastener Size
1/8 in
Shank Diameter
0.13 in
Description
Pocket Clip Slotted Screwdriver, Tip Size 1/8 in, Slotted, Molded, Overall Length 4 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.