Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Knife 2-1/4-Inch Steel Coping Blade

  • Mfr # 1550-11

  • Zoro # G4329403


product price: $27.35
/ea

Key Features

Handle Material
Plastic
Handle Color
Natural Wood
Blade Length
2 1/4 in
Blade Type
Coping
Blade Edge
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550-11
Zoro #
G4329403
UPC #
092644442117
Country of Origin
China

Dimensions

Blade Length
2 1/4 in
Closed Length
3 1/4 in
Overall Length
5 1/2 in

Details

Item
Pocket Knife
Handle Material
Plastic
Handle Color
Natural Wood
Blade Type
Coping
Blade Edge
Fine
Features
Blade Lock Open
Blade Material
Carbon Steel
Type
Coping Blade
Blade Finish
Unfinished
Weight
0.1 lb
Grip Type
Plain
Opening Mechanism
Blade Lock
Number of Blades Included
1
Material Application
Skinning Small Wire and Cable, General Use
Lock Type
Liner Lock
One-Handed Operation
Yes
Number of Cutting Edges
1
Blade Edge Type
Straight
Includes Pocket Clip
No

Description

If you are looking for a pocket knife that is tough and durable, the Klein Tools 1550-11 Pocket Knife will do the job. The blade locks open, so you can work safely with this pocket knife. It has a steel coping blade with a fine edge. The carbon steel blade has a 2 1/4 in. length and is perfect for detail work on wood or plastic models. The handle of this folding knife is made of plastic and comes in woodgrain color to complete its stylish look. If you are looking for quality, it doesn't get better than the Klein Tools Folding Knife.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.