Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Knife, 2-3/4-Inch Hawkbill Slitting Blade

  • Mfr # 1550-24

  • Zoro # G3695465


product price: $31.99
/ea

Key Features

Handle Material
Plastic
Handle Color
Blue
Blade Length
2 3/4 in
Features
Ideal For Heavy Duty Line Work
Overall Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550-24
Zoro #
G3695465
UPC #
092644442247
Country of Origin
United Kingdom

Dimensions

Blade Length
2 3/4 in
Overall Length
6 3/4 in

Details

Item
Pocket Knife
Handle Material
Plastic
Handle Color
Blue
Features
Ideal For Heavy Duty Line Work
Insulated
No
Tether Capable
Tether Capable
Functions
Strip Only
Handle Type
plastic
Type
Pocket Knife
Blade Material
Stainless Steel
Application
Heavy-Duty Line Work
Tether Style
Standard Tool (Accessory Needed for Tethering)
Color
Blue
Weight
2.6 oz
Blade Style
Hawkbill
Tether Ready
No
Handle Style
Plastic
Knife Type
Cable Stripping Knife
Blade Adjustment
Folding Blade

Description

Pocket Knife, Blade Material Stainless Steel, Overall Length 6 3/4 in, Tether Ready No, Blade Length 2 3/4 in, Blade Style Hawkbill, Handle Style Plastic, Knife Type Cable Stripping Knife, Insulated No, Blade Adjustment Folding Blade, Application Heavy-Duty Line Work, Features Ideal For Heavy Duty Line Work, Handle Color Blue, Handle Material Plastic, Weight 2.6 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.