Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Knife, Carbon Steel Hawkbill Slitting Blade

  • Mfr # 1550-4

  • Zoro # G3633217


product price: $40.25
/ea

Key Features

Handle Material
Plastic
Handle Color
Natural Wood
Blade Length
2 3/4 in
Blade Type
Hawk Bill
Blade Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550-4
Zoro #
G3633217
UPC #
092644442049
Country of Origin
Viet Nam

Dimensions

Blade Length
2 3/4 in
Closed Length
4 1/4 in
Overall Length
6 1/4 in

Details

Item
Pocket Knife
Handle Material
Plastic
Handle Color
Natural Wood
Blade Type
Hawk Bill
Blade Material
Carbon Steel
Type
Pocket Knife
Blade Edge
Curved
Features
Ideal for heavy-duty line work
Blade Finish
Unfinished
Weight
0.3 lb
Grip Type
Plain
Material Application
Heavy-Duty Line Work
Number of Cutting Edges
1
Includes Pocket Clip
No
Lock Type
Liner Lock
Blade Edge Type
Straight
One-Handed Operation
Yes
Number of Blades Included
1
Opening Mechanism
Blade Lock

Description

This KLEIN TOOLS 1550-4 Pocket Knife is a handy tool to have on hand. The carbon steel blade ensures you will be able to complete the job with ease. With a curved hawkbill slitting blade, this pocket knife is ideal for heavy duty line work. This 2 5/8 in. folding knife has a carbon steel blade and a woodgrain plastic handle. It also features a pocket clip and lockback mechanism for safety when not in use. The KLEIN TOOLS 1550-4 Pocket Knife offers exceptional value for money, making it an essential addition to your tool kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.