Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Knife Drop Point, 5 1/4 in L

  • Mfr # 44033

  • Zoro # G3743677


product price: $59.89
/ea

Key Features

Overall Length
5 1/4 in
Blade Type
Drop Point
Blade Material
Stainless Steel
Handle Material
Stainless Steel
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44033
Zoro #
G3743677
UPC #
092644440335
Country of Origin
Japan

Dimensions

Overall Length
5 1/4 in
Closed Length
3 in
Blade Length
2 1/4 in

Details

Item
Pocket Knife
Blade Type
Drop Point
Blade Material
Stainless Steel
Handle Material
Stainless Steel
Application
General Purpose
Blade Edge
Fine
Features
Modified spearpoint blade locks open
Handle Color
Silver
Type
Compact
Number of Blades Included
1
Number of Cutting Edges
1
Blade Finish
Unfinished
Weight
0.1 lb
Blade Edge Type
Straight
Opening Mechanism
Spearpoint Blade
One-Handed Operation
Yes
Lock Type
Lockback
Handle Type
Lightweight

Description

Pocket Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 2 1/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 3 in, Features Modified spearpoint blade locks open, Handle Color Silver, Handle Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.