Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Knife Drop Point, 6 1/4 in L

  • Mfr # 44001

  • Zoro # G3653946


product price: $49.99
/ea

Key Features

Overall Length
6 1/4 in
Blade Type
Drop Point
Blade Material
Stainless Steel
Handle Material
Aluminum
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44001
Zoro #
G3653946
UPC #
092644440014
Country of Origin
Japan

Dimensions

Overall Length
6 1/4 in
Closed Length
3 1/2 in
Blade Length
2 1/2 in

Details

Item
Pocket Knife
Blade Type
Drop Point
Blade Material
Stainless Steel
Handle Material
Aluminum
Application
General Purpose
Type
Lightweight Lockback
Handle Color
Silver
Features
Thumb stud for 1-handed opening
Includes
Pocket/belt clip
Blade Edge
Straight
Number of Blades Included
1
Number of Cutting Edges
1
Blade Finish
Unfinished
Weight
0.2 lb
Opening Mechanism
Reversible Thumbstud
Handle Finish
Anodized
One-Handed Operation
Yes
Material Application
Multipurpose
Includes Pocket Clip
Yes
Grip Type
Plain
Blade Edge Type
Straight
Lock Type
Lockback

Description

Pocket Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 2 1/2 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 3 1/2 in, Features Thumb stud for 1-handed opening, Handle Color Silver, Handle Finish Anodized, Handle Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.