Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Knife Spear, 6-5/8" L

  • Mfr # 1550-2

  • Zoro # G7561391


product price: $38.95
/ea

Key Features

Overall Length
6-5/8"
Blade Type
Spear
Blade Material
Carbon Steel
Handle Material
Plastic
Closed Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550-2
Zoro #
G7561391
UPC #
092644442025
Country of Origin
Viet Nam

Dimensions

Overall Length
6-5/8"
Closed Length
3 3/4 in
Open Length/Closed Length
3-3/4 in
Blade Length
2 1/2 in
Handle Length
3 3/4 in
Open Length
3 3/4 in

Details

Item
Pocket Knife
Blade Type
Spear
Blade Material
Carbon Steel
Handle Material
Plastic
Handle Color
Black
Multi Tools Included
Screwdriver-Tip Blade, Spearpoint Blade
Tool Material
Carbon Steel
Type
(2) Blade
Number of Tools
2
Primary Handle Color
Black
Opening Action
Fold Open
Multi Tool Item
Multi-Tool Knife
Multi Tools Family Included
Blade, Screwdriver
Construction
Carbon Steel
Features
Multi-purpose Tool for Everyday Convenience, Screwdriver Tip Blade can Lock in the Open Position
Includes
Screwdriver-Tip Blade, Spearpoint Blade
Weight
0.25 lb
Blade Edge Type
Spearpoint
Tools Included
Screwdriver-Tip Blade, Spearpoint Blade
Primary Tool
Knife
Handle Style
Plastic With Faux Wood Grain

Description

Pocket Knife, Blade Edge Type Spearpoint, Blade Length 2 1/2 in, Closed Length 3 3/4 in, Features Multi-purpose Tool for Everyday Convenience, Screwdriver Tip Blade can Lock in the Open Position, Handle Color Black, Handle Length 3 3/4 in, Handle Material Plastic, Handle Style Plastic With Faux Wood Grain, Includes Screwdriver-Tip Blade, Spearpoint Blade, Number of Tools 2, Open Length 3 3/4 in, Primary Tool Knife, Tool Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.