Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pole Climbers 1-1/2-Inch Gaffs 15-Inch Length, PK2

  • Mfr # 1972AR

  • Zoro # G1573568


product price: $226.99
/pk 2, $113.50/ea
Free Shipping & Returns

Key Features

For Use With
Klein Tools Pole and Tree Climbers
Length
15 in to 19 in
Standards
ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
Weight Capacity
300 lb
Stirrup Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1972AR
Zoro #
G1573568
UPC #
092644520372
Country of Origin
United States

Dimensions

Length
15 in to 19 in
Stirrup Width
4 1/2 in
Climber Length Min.
15 in
Length Adjustment Increment
1/4 in
Gaff Length
1 1/2 in
Climber Length Max.
19 in
Climber Length Minimum
15 in
Climber Length Maximum
19 in

Details

Item
Pole Climbers
For Use With
Klein Tools Pole and Tree Climbers
Standards
ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
Weight Capacity
300 lb
Gaff Angle
17 Degrees
Brand and Series
Klein Tools
Gaff Material
Steel
Gaff Type
CCA
Product Type
Pole Climbers

Description

Pole Climbers, Gaff Guard Material Not Applicable, Weight Capacity 300 lb, Strap Material Not Applicable, Gaff Angle 17 Degrees , Gaff Material Steel, Gaff Type CCA, Climber Length Maximum 19 in, Climber Length Minimum 15 in, Gaff Length 1 1/2 in, Pad Material Not Applicable, For Use With Klein Tools Pole and Tree Climbers, Stirrup Width 4 1/2 in, Strap Length Not Applicable, Strap Width Not Applicable, Product Type Pole Climbers, Length Adjustment Increment 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.