Zoro Homepage

Pole Climbers with 1-9/16-Inch Gaffs-Complete Set, PK2

  • Mfr # CN1986AR

  • Zoro # G1573629


product price: $371.99
/pk 2, $186.00/ea
Free Shipping & Returns

Key Features

For Use With
5301-18, 8210, Klein Tools Mfr. # 5301-20
Length
15 in to 19 in
Standards
ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
Weight Capacity
300 lb
Stirrup Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN1986AR
Zoro #
G1573629
UPC #
092644520518
Country of Origin
United States

Dimensions

Length
15 in to 19 in
Stirrup Width
4 1/2 in
Length Adjustment Increment
1/4 in
Climber Length Min.
15 in
Climber Length Max.
19 in
Gaff Length
1 5/8 in
Strap Width
1 in
Climber Length Minimum
15 in
Strap Length
22 in
Climber Length Maximum
19 in

Details

Item
Pole Climbers
For Use With
5301-18, 8210, Klein Tools Mfr. # 5301-20
Standards
ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
Weight Capacity
300 lb
Gaff Type
Standard
Gaff Material
Steel
Pad Material
Leather
Gaff Angle
22 Degrees
Strap Material
Nylon
Brand and Series
Klein Tools
Product Type
Pole Climbers with Straps and Pads

Description

Pole Climbers, Gaff Guard Material Not Applicable, Weight Capacity 300 lb, Strap Material Nylon, Gaff Angle 22 Degrees , Gaff Material Steel, Gaff Type Standard, Climber Length Maximum 19 in, Climber Length Minimum 15 in, Gaff Length 1 5/8 in, Pad Material Leather, For Use With 5301-18, 8210, Klein Tools Mfr. # 5301-20, Stirrup Width 4 1/2 in, Strap Length 22 in, Strap Width 1 in, Product Type Pole Climbers with Straps and Pads, Length Adjustment Increment 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.