Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pole Sling

  • Mfr # 5606

  • Zoro # G7341813


product price: $57.75
/ea

Key Features

Sling Length
39 in (99.1 cm)
Overall Width
2 in (5.1 cm)
Basket Hitch Capacity
4700 lb
Sling Material
Nylon
Choker Hitch Capacity
3000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5606
Zoro #
G7341813
UPC #
092644590764
Country of Origin
United States

Dimensions

Sling Length
39 in (99.1 cm)
Overall Width
2 in (5.1 cm)

Details

Item
Pole Sling
Basket Hitch Capacity
4700 lb
Sling Material
Nylon
Choker Hitch Capacity
3000 lb

Description

Pole Sling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.