Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Positioning Strap, 6-1/2-Inch Snap Hook, 6-Foot

  • Mfr # KG5295-6L

  • Zoro # G1280161


product price: $207.94
/ea
Free Shipping & Returns

Key Features

Series
KG5295
Weight Capacity
5,000 lb
Standards
ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954
Hardware Material
Steel
Lanyard Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG5295-6L
Zoro #
G1280161
UPC #
092644521089
Country of Origin
United States

Dimensions

Minimum Pole Dia.
8 1/2 in
Lanyard Length
6 ft
Maximum Pole Dia.
18 in
Minimum Pole Diameter
8 1/2 in
Maximum Pole Diameter
18 in

Details

Item
Positioning Lanyard
Series
KG5295
Weight Capacity
5,000 lb
Standards
ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954
Hardware Material
Steel
Lanyard Material
Nylon
For Pole Type
Distribution, Transmission
RFID Equipped
No
Fits Pole Dia Range
8-1/2 in to 18 in
Positioning Strap Material
Nylon

Description

Positioning Lanyard, Hardware Material Steel, For Pole Type Distribution, Transmission, Weight Capacity 5,000 lb, Maximum Pole Diameter 18 in, Minimum Pole Diameter 8 1/2 in, Lanyard Material Nylon, Lanyard Length 6 ft, Positioning Strap Material Nylon, RFID Equipped No, Standards ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.