
Positioning Strap, 6-1/2-Inch Snap Hook, 7-Foot
Mfr # KG5295-7L
Zoro # G1280170
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Series
KG5295
Weight Capacity
5,000 lb
Standards
ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954
Hardware Material
Steel
Fits Pole Dia Range
11 in to 23 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KG5295-7L
Zoro #
G1280170
UPC #
092644521102
Country of Origin
United States
Dimensions
Maximum Pole Dia.
23 in
Lanyard Length
7 ft
Minimum Pole Dia.
11 in
Minimum Pole Diameter
11 in
Maximum Pole Diameter
23 in
Details
Item
Positioning Lanyard
Series
KG5295
Weight Capacity
5,000 lb
Standards
ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954
Hardware Material
Steel
Fits Pole Dia Range
11 in to 23 in
RFID Equipped
No
Lanyard Material
Nylon
For Pole Type
Distribution, Transmission
Positioning Strap Material
Nylon
Description
Positioning Lanyard, Hardware Material Steel, For Pole Type Distribution, Transmission, Weight Capacity 5,000 lb, Maximum Pole Diameter 23 in, Minimum Pole Diameter 11 in, Lanyard Material Nylon, Lanyard Length 7 ft, Positioning Strap Material Nylon, RFID Equipped No, Standards ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.