Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Positioning Strap, 6.5-Foot with 6-1/2-Inch Snap Hook

  • Mfr # KG5295-6-6L

  • Zoro # G1280155


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Series
KG5295
Weight Capacity
5,000 lb
Standards
ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954
Hardware Material
Steel
For Pole Type
Distribution, Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG5295-6-6L
Zoro #
G1280155
UPC #
092644521096
Country of Origin
United States

Dimensions

Maximum Pole Dia.
21 in
Lanyard Length
6 ft
Minimum Pole Dia.
10 in
Minimum Pole Diameter
10 in
Maximum Pole Diameter
21 in

Details

Item
Positioning Lanyard
Series
KG5295
Weight Capacity
5,000 lb
Standards
ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954
Hardware Material
Steel
For Pole Type
Distribution, Transmission
Lanyard Material
Nylon
RFID Equipped
No
Fits Pole Dia Range
10 in to 21 in
Positioning Strap Material
Nylon

Description

Positioning Lanyard, Hardware Material Steel, For Pole Type Distribution, Transmission, Weight Capacity 5,000 lb, Maximum Pole Diameter 21 in, Minimum Pole Diameter 10 in, Lanyard Material Nylon, Lanyard Length 6 ft, Positioning Strap Material Nylon, RFID Equipped No, Standards ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.