Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Positioning Strap, 8-Foot with 6-1/2-Inch Snap Hook

  • Mfr # KG5295-8L

  • Zoro # G1280189


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Series
KG5295
Weight Capacity
5,000 lb
Standards
ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954
Hardware Material
Steel
Lanyard Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG5295-8L
Zoro #
G1280189
UPC #
092644521119
Country of Origin
United States

Dimensions

Lanyard Length
8 ft
Minimum Pole Dia.
16 in
Maximum Pole Dia.
27 in
Minimum Pole Diameter
16 in
Maximum Pole Diameter
27 in

Details

Item
Positioning Lanyard
Series
KG5295
Weight Capacity
5,000 lb
Standards
ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954
Hardware Material
Steel
For Pole Type
Distribution, Transmission
RFID Equipped
No
Fits Pole Dia Range
16 in to 27 in
Lanyard Material
Nylon
Positioning Strap Material
Nylon

Description

Positioning Lanyard, Hardware Material Steel, For Pole Type Distribution, Transmission, Weight Capacity 5,000 lb, Maximum Pole Diameter 27 in, Minimum Pole Diameter 16 in, Lanyard Material Nylon, Lanyard Length 8 ft, Positioning Strap Material Nylon, RFID Equipped No, Standards ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.