Zoro Homepage

Pouch, Tool Pouch, Modbox, 8-Pocket, Black/Gray/Orange, Polyester, 8 Pockets

  • Mfr # 55832MB

  • Zoro # G711854708


product price: $26.29
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Pouch
Color
Black/Gray/Orange
Number of Inside Pockets
8
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55832MB
Zoro #
G711854708
UPC #
092644558320
Country of Origin
Philippines

Dimensions

Overall Width
8 in
Overall Length
8 in
Overall Height
11 in
Overall Depth
3 1/2 in
For Maximum Belt Width
2 1/2 in
Belt Width
2-1/2 in

Details

Item
Tool Pouch, Modbox, 8-Pocket
Material
Polyester
Tool Storage Type Included
Pouch
Color
Black/Gray/Orange
Number of Inside Pockets
8
Number of Pockets
8
Typical Bag or Tote Application
Tool Carrying
For Use With
Tool Belts up to 2.5" Wide and MODbox™ Rail System
Includes
Belt Clip
Number of Outside Pockets
0
Closure Type
Open Top
Capacity
120 cu in
Attachment Type
Clip
For Tool Type
Knives, Pliers, Screwdrivers
Series
MODbox(TM)
Style
Pouch
Insulation
No
Belt Connection
Clip

Description

Tool Pouch, Attachment Type Clip, Closure Type Open Top, Color Black/Gray/Orange, Features Not Applicable, For Maximum Belt Width 2-1/2 in, Includes Belt Clip, Material Polyester, Number of Inside Pockets 8, Number of Outside Pockets 0, Number of Pockets 8, Overall Depth 3-1/2 in, Overall Height 11 in, Overall Width 8 in, Series MODbox(TM), Style Pouch


  • 8-Pocket tool pouch easily attaches to and releases from any 2.5-Inch belt
  • Easily exchange tool and part pouches by attaching and releasing from belt clip or MODboxTM rail system for additional storage
  • Pivoting 30-Degree clip design allows for pouch to move with you to keep contents upright
  • Includes one belt clip
  • 8 pockets to carry a variety of tools including a tape loop
  • Made of heavy-duty 1680d material
  • Note: Tools sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.