Zoro Homepage

Powder Coated MM Hex Key Set, 9pc

  • Mfr # CBLS9M

  • Zoro # G214632902


product price: $19.99
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Includes
(9) 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm Hex Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBLS9M
Zoro #
G214632902
UPC #
092644330728
Country of Origin
Viet Nam

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Length Family
Long
Overall Length
7 in

Details

End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Includes
(9) 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm Hex Keys
Key Shape
L
Grip Style
Plain
Material
Chrome Vanadium Steel
Application
Tightening or Loosening Screws or Hex Bolts
Finish
Powder Coated
Number of Tips
2
Number of Ball Ends
1
Standards
Metric
Features
Color-Coded, Ball End
Includes Insulation
Not Insulated
Driver Material
Chrome Vanadium Steel
Handle Shape
Straight
Container Type
Caddy

Description

Powder Coated MM Hex Key Set,9pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.