Shop KLEIN TOOLS
See all product information
Create Account
Power Nut Drivers
- Mfr # 32926SM
- Zoro # G923353624
product price:Â
$
27.45
/ea
Key Features
Shank Size
1/4 in
Number of Pieces
6
Shank Shape
Hex
Features
Color-Coded, Impact-Rated, Rare-Earth Magnet
Includes
7 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm Magnetic Power Nut Setters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32926SM
- Zoro #
- G923353624
- UPC #
- 092644329852
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Size
- 1/4 in
- Connection Size
- 1/4 in
- Socket Size
- 7 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- Color-Coded, Impact-Rated, Rare-Earth Magnet
Details
- Number of Pieces
- 6
- Shank Shape
- Hex
- Features
- Color-Coded, Impact-Rated, Rare-Earth Magnet
- Includes
- 7 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm Magnetic Power Nut Setters
- Number of Nutsetters Included
- 6
- Connection Shape
- Hex
- Finish
- Black Oxide
- Impact Rated
- Impact Rated
- Magnetized Tip
- Magnetized Tip
- Item
- Power Nut Drivers
- Container Material
- Plastic
- Material
- Steel Alloy
- Product Type
- Nut Setter Set
- Compatible Product Type
- Impact Driver
- Nutsetters Included
- (6) 7 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm Magnetic Power Nut Setters
- For Tool Type
- Impact
- Shell Material
- Steel Alloy
Description
Power Nut Drivers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.