Zoro Homepage

Power Strip, Surge, USB, 4 5-15R, 5-15P, 5 ft., Orange

  • Mfr # 29601

  • Zoro # G302754363


product price: $59.89
/ea

Key Features

Type
Surge, USB
Number of Outlets
4
Total Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29601
Zoro #
G302754363
UPC #
092644296017
Country of Origin
China

Dimensions

Cord Length
5 ft.
Overall Width (In.)
1.8" (4.6 cm)
Height
4 3/4 in
Length
5 3/4 in
Overall Height (In.)
4.7" (11.9 cm)
Width
1 7/8 in
Overall Height
4.7" (11.9 cm)
Overall Width
1.9" (4.8 cm)
Item Height
1.8500 in
Item Width
4.7300 in
Item Depth
5.8400 in
Wire Size
14 AWG

Details

Item
Power Strip
Type
Surge, USB
Number of Outlets
4
Total Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Orange
Gauge/Conductor
14/3
Standards
Conforms to UL 498, 1310, 1363, 1449. Certified to CSA STD C22.2 # 42, 223, 269.3, 308
Max. Amps
15 A
Features
Supplies Power to Job Sites, Integrated LED Lights
Mounting Type
Magnetic or Hang Holes
Mounting Style
Hang Holes, Magnetic
NEMA Plug Configuration
4 x NEMA 5-15R
Voltage
125V
Material
PC/ABS
Application
Hospital and Medical Facility
Number of Conductors
3
Power Indicator
Yes
Indoor/Outdoor
Indoor
USB-C Power Delivery
1 PD Capable USB-C Port
Plug Style
NEMA 5-15P
Wattage
1875W
Number of Power Switches
1
Medical Facility Use
Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449)
Housing Material
ABS, PC
Special Features
Built-In Surge Protection, Integrated Led Lights
Trade Designation
SJTW

Description

Outlet Strip, Application Hospital and Medical Facility, Housing Material ABS, PC, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 5 ft, Number of Power Switches 1, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Magnetic, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Number of Conductors 3, Voltage 125V AC, Length 5 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.