Zoro Homepage

Precision Screwdriver, 3-Inch Shank

  • Mfr # 6233

  • Zoro # G210839503


product price: $7.69
/ea

Key Features

Tip Size
#0
Shank Length
3" (7.6 cm)
Handle Material
CA/TPE
Primary Application
Electronics
Handle Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6233
Zoro #
G210839503
UPC #
092644856013
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0
Shank Length
3" (7.6 cm)
Overall Length
6.5" (16.51 cm)
Handle Length
3.5" (8.9 cm)
Depth
6.5000 in
Width
3.0000 in
Height
2.5500 in
Overall Width
0.71" (1.8 cm)
Overall Height
0.71" (1.8 cm)
Handle Diameter
0.55" (1.4 cm)

Details

Handle Material
CA/TPE
Primary Application
Electronics
Handle Color
Black/Yellow
Shank Type
Phillips
Material
S2 Steel
Tip Type
Phillips
Type
Phillips Screwdriver
Color Code
Red

Description

Precision Screwdriver, 3-Inch Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.