Zoro Homepage

Premium All Purpose Quick Release Step Bit Kit, 3 Piece

  • Mfr # QRST3PC

  • Zoro # G810832485


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
1/4 in
Shank Type - Machining
1/4" Hex
Material - Machining
High Speed Steel
Finish - Machining
Aluminum Titanium Nitride (AlTiN)
Overall Length
0.5" to 0.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRST3PC
Zoro #
G810832485
UPC #
783423010008
Country of Origin
China

Dimensions

Shank Diameter
1/4 in
Overall Length
0.5" to 0.88"
Size Range
1/8" to 1/2" (3.2 to 12.7 mm); 1/4" to 3/4" (6.4 to 19.1 mm); 3/16" to 7/8" (4.8 mm to 22.2 mm)
Overall Height
2.8" to 3.4" (7.1 to 8.6 cm)
Overall Width
0.5" to 0.88"
Maximum Drilling Depth
2.8 in to 3.4 in

Details

Shank Type - Machining
1/4" Hex
Material - Machining
High Speed Steel
Finish - Machining
Aluminum Titanium Nitride (AlTiN)
Features
Modular Case, Aluminum Titanium Nitride Coating; Dual Spiral Fluting; Cutting Oil Included
Application
Multi-Material Drilling
For Use With
Steel (up to 16 gauge), wood, plastic, and aluminum
Flute Type
Spiral
Primary Material Application
Multi-Material Drilling
Coating
Aluminum Titanium Nitride (AlTiN)
Increment
1/32" (0.8 mm); 1/16" (1.6 mm); 1/16" (1.6 mm)
Number of Holes
13, 9, and 12
Type
Quick Release Step Drill Bit
Quick Reference
#1, #3, #14

Description

All Purpose Quick Release Bit Kit,3 PC


  • Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life
  • Impact rated shaft allows for use with impact drivers and standard drills
  • Double spiral flute removes chips for faster cuts and drilling
  • Laser markings are easy to read for quick size identification
  • Fast-starting, non-walking drill tip
  • Quick-release, 1/4-Inch hex shank provides a firm, positive grip and won't spin out in the drill
  • For use on steel (up to 16 gauge), wood, plastic, and aluminum
  • The compact, modular case comes with cutting oil and is designed to nest neatly within MODboxTM toolboxes and on the MODboxTM Case Adapter Side Rail Attachment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.