Zoro Homepage

Premium Dual-Range NCVT and GFCI Receptacle Tester Electrical Test Kit

  • Mfr # RT250KIT

  • Zoro # G400766428


product price: $44.69
/ea

Key Features

Battery Type
RT250: GFCI Receptacle Tester; NCVT3P: Dual Range with Flashlight
Length
RT250: 4.5" (11.4 cm); NCVT3P: 5.70" (14.5 cm)
GFCI Test
RT250: Yes, Including Time to Trip Device
Standards
RT250: CAT II 135V Safety Rating; NCVT3P: CAT IV 1000V
Voltage
RT250: 135V AC; NCVT3P: 12 to 1000V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT250KIT
Zoro #
G400766428
UPC #
092644693502
Country of Origin
China

Dimensions

Length
RT250: 4.5" (11.4 cm); NCVT3P: 5.70" (14.5 cm)
Width
RT250: 2" (5.1 cm); NCVT3P: 0.93" (2.4 cm)

Details

Item
Premium Electrical Test Kit
Battery Type
RT250: GFCI Receptacle Tester; NCVT3P: Dual Range with Flashlight
GFCI Test
RT250: Yes, Including Time to Trip Device
Standards
RT250: CAT II 135V Safety Rating; NCVT3P: CAT IV 1000V
Voltage
RT250: 135V AC; NCVT3P: 12 to 1000V AC
Material
RT250: ABS and Electrical Components; NCVT3P: Polycarbonate
Special Features
RT250: Large LCD Display; Patent Pending Detection of Open Neutral Open Ground Wiring Fault; NCVT3P: Two Distinctive Modes 70 to 1000V AC and 12 to 1000V AC; Flashlight
Application
RT250: Detects and Identifies Common Wiring Problems in GFCI Receptacles; NCVT3P: Non-Contact Detection and Testing of AC Voltage
Includes
RT250 Electrical Receptacle Tester with LCD; NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight; Manuals; 4 x AA Batteries; Storage Pouch

Description

Premium Electrical Test Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.