Zoro Homepage

Premium Electrician's Quick Release Step Bit Set, 3 Piece

  • Mfr # QRSTSPRO

  • Zoro # G410898195


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Drill Bit Material
High Speed Steel
Overall Length
0.88" to 1.8" (2.2 to 4.6 cm)
Size
3/16" to 7/8" (4.8 to 22.2 mm); 7/8" to 1-1/8" (22.2 to 28.6 mm); 7/8" to 1-3/8" (22.2 to 34.9 mm)
Primary Material Application
Multi-Material Drilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRSTSPRO
Zoro #
G410898195
UPC #
092644530074
Country of Origin
China

Dimensions

Overall Length
0.88" to 1.8" (2.2 to 4.6 cm)
Size
3/16" to 7/8" (4.8 to 22.2 mm); 7/8" to 1-1/8" (22.2 to 28.6 mm); 7/8" to 1-3/8" (22.2 to 34.9 mm)
Overall Height
3.2" to 3.6" (8.1 to 9.4 cm)
Overall Width
0.88" to 1.8" (2.2 to 4.6 cm)

Details

Number of Pieces
3
Drill Bit Material
High Speed Steel
Primary Material Application
Multi-Material Drilling
Material - Machining
High Speed Steel
Shank Type
1/4" Hex
Features
Aluminum Titanium Nitride Coating; Dual Spiral Fluting; Cutting Oil Included; Modular Case
Application
Multi-Material Drilling
Flute Type
Spiral
Increment
Varies
Number of Holes
12, 2, and 3
Quick Reference
#14, #11, #15
Coating
Aluminum Titanium Nitride (AlTiN)
Type
Quick Release Step Drill Bit

Description

Premium Electricians Quick Bit Set, 3PC


  • Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life
  • Impact rated shaft allows for use with impact drivers and standard drills
  • Double spiral flute removes chips for faster cuts and drilling
  • Laser markings are easy to read for quick size identification
  • Fast-starting, non-walking drill tip
  • Quick-release, 1/4-Inch hex shank provides a firm, positive grip and won't spin out in the drill
  • For use on steel (up to 16 gauge), wood, plastic, and aluminum
  • The compact, modular case comes with cutting oil and is designed to nest neatly within MODboxTM toolboxes and on the MODboxTM Case Adapter Side Rail Attachment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.