Zoro Homepage

Pro Impact Power Bits, 5/16-Inch Nut Driver 3-Pack

  • Mfr # 32793

  • Zoro # G6233834


product price: $8.45
/pk 3, $2.82/ea

Key Features

Overall Length
2.65" (6.7 cm)
Material
S2 Steel
Tip Type
Impact Ready
Features
Impact Rated; Strong Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32793
Zoro #
G6233834
UPC #
092644327933
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.65" (6.7 cm)

Details

Item
Pro Impact Power Bits,5/16" Nut Dr,PK3
Material
S2 Steel
Tip Type
Impact Ready
Features
Impact Rated; Strong Magnet

Description

Klein Tools has designed a set of Impact Power Bits for the professional electrician. All the bits are made of high-impact rated S2 steel and color coded for easy identification. The nut drivers have strong magnets, and are also designed longer so they reach easily into junction boxes. Minimal chamfering on the nut drivers' hex pockets increases surface contact between the nut and driver for better performance. You can find these drivers along with additional size and tip bits in Pro Impact Power Bit Set with Case (Cat. No. 32799).


•Longer pro impact power bits are designed to reach easily into boxes and panels
•Hex pockets have minimal chamfering increasing surface contact between the nut and driver
•S2 Impact-Rated Steel for maximum life
•Bits are color coded with the ASME standard for easy identification
•Standard 1/4-Inch hex shank
•Includes 3, 5/16-Inch power nut drivers
•Can be found along other sizes and tips in the Pro Impact Power Bit Set (Cat. No. 32799)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.