Zoro Homepage

Proflex Impact-Rated Bit Set, Phillips #2 and TORX #25, 20-Piece

  • Mfr # 33001S

  • Zoro # G722447326


product price: $14.35
/ea

Key Features

For Use With
Impact Drivers, Drills
Finish
Titanium Nitride
Fastening Tool Material
Alloy Steel
Overall Length
5 in
Width
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33001S
Zoro #
G722447326
UPC #
092644331923
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Width
3.1 in
Height
1 in

Details

For Use With
Impact Drivers, Drills
Finish
Titanium Nitride
Fastening Tool Material
Alloy Steel
Includes
(10) T25 Torsion Bits, (10) PH2 Torsion Bits, (1) Slim MODbox™ Compatible Storage Case
Application
Fastening

Description

Klein Tools 20-Piece Slim PH2 and T25 ProFlex Impact Bit Set focuses on the most commonly used fastener types. S2 steel construction with ProFlex torsion zone technology absorbs torque to prevent breakage. The ultra-slim MODbox compatible case saves space without sacrificing capacity. Purpose-built for professionals who demand reliable performance in high-torque applications. PH2 and T25 bit mix covers high-frequency fastening needs. ProFlex torsion zones absorb high torque and extend bit life. MODbox case with organizing trays to store bits and fasteners. Organizing tray with dividers to store fasteners, bits, wire nuts, and other small items within different sections of the case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.