Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proflex Micro Ratchet Impact Bit Set, 20-Piece

  • Mfr # 32787S

  • Zoro # G922447270


product price: $32.59
/ea

Key Features

Finish
Black Phosphate
Application
Fasteners
Overall Length
5 in
Width
3.1 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32787S
Zoro #
G922447270
UPC #
092644329623
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Width
3.1 in
Height
1 in

Details

Finish
Black Phosphate
Application
Fasteners
Fastening Tool Material
Steel

Description

The Slim Micro-Ratchet ProFlex Impact Bit Set features a low-profile ratchet to access hard-to-reach fasteners. Set also includes 18 ProFlex bits and a strong magnetic bit holder to firmly hold fasteners for one-handed driving. The ultra-slim case allows compact storage and has an extending back latch to connect to larger Klein Tools cases. Secure-pivot bit storage makes bit access simple while preventing bits from accidentally falling and being misplaced. Slim head fits into confined spaces for precise fastening. ProFlex torsion zones reduce stress and extend bit life. Back latch extends to connect to larger Klein Tools MODbox cases. Stainless steel bit holder contains powerful Rare-Earth magnet for securing bits and fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.