Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Klein Tools Pry Bars, Pry Bar, 15 In. L, Steel, Blue 5POB37516

Pry Bars, Pry Bar, 15 In. L, Steel, Blue (Discontinued)

  • Mfr # 5POB37516
  • Zoro # G6122697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5POB37516
Zoro #
G6122697
UPC #
092644469183
Country of Origin
Australia

Dimensions

Overall Length
15"
Overall Width
5/8"
Dia.
5/8"

Details

Color
Blue
Features
Hexagon Profile for Greater Control and to Minimize Bar Roll
Material
Steel
Pry Bar Sub-Category
Pry Bars
Item
Pry Bar
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Pry Bar, Overall Length 15 in, Features Hexagon Profile for Greater Control and to Minimize Bar Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.