Zoro Homepage

Pull Tape, 1250 lb x 2000 ft

  • Mfr # 50122

  • Zoro # G406154281


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Graduation Marks
1-Foot increments
Case Color
Orange
Application
Heavy-Duty Pulling
Type
Pre-Lubricated, Flat Pull Tape with 1' Markings
Color
White Tape with Black Markings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50122
Zoro #
G406154281
UPC #
092644501227
Country of Origin
Viet Nam

Dimensions

Length
2000'
Width
.49"

Details

Item
Conduit Measuring Pull Tape
Graduation Marks
1-Foot increments
Case Color
Orange
Application
Heavy-Duty Pulling
Type
Pre-Lubricated, Flat Pull Tape with 1' Markings
Color
White Tape with Black Markings
Material
100% Polyester Tape Lubricated with Ethylene Glycol and Water
Weight
16.6 lb
Features
Tangle-Free Dispensing with Hole in Bucket Lid

Description

Pull Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.