Zoro Homepage

Pull Tape, 1800 lb x 1300 ft

  • Mfr # 50131

  • Zoro # G306154282


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Graduation Marks
1-Foot
Length
1300'
Application
Heavy-Duty Pulling
Weight
16.2 lb
Material
100% Polyester Tape Lubricated with Ethylene Glycol and Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50131
Zoro #
G306154282
UPC #
092644501319
Country of Origin
Viet Nam

Dimensions

Length
1300'
Width
0.6"

Details

Item
Conduit Measuring Pull Tape
Graduation Marks
1-Foot
Application
Heavy-Duty Pulling
Weight
16.2 lb
Material
100% Polyester Tape Lubricated with Ethylene Glycol and Water
Color
White Tape with Black Markings
Type
Pre-Lubricated, Flat Pull Tape with 1' Markings
Features
Tangle-Free Dispensing with Hole in Bucket Lid

Description

Pull Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.