Zoro Homepage

Pull Tape, 2500 lb x 1000 ft

  • Mfr # 50141

  • Zoro # G806154287


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Graduation Marks
1-Foot increments
Type
Pre-Lubricated, Flat Pull Tape with 1' Markings
Color
White Tape with Black Markings
Features
Tangle-Free Dispensing with Hole in Bucket Lid
Material
100% Polyester Tape Lubricated with Ethylene Glycol and Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50141
Zoro #
G806154287
UPC #
092644501418
Country of Origin
Viet Nam

Dimensions

Length
1000'
Width
.76"

Details

Item
Conduit Measuring Pull Tape
Graduation Marks
1-Foot increments
Type
Pre-Lubricated, Flat Pull Tape with 1' Markings
Color
White Tape with Black Markings
Features
Tangle-Free Dispensing with Hole in Bucket Lid
Material
100% Polyester Tape Lubricated with Ethylene Glycol and Water
Weight
17.4 lb
Application
Heavy-Duty Pulling

Description

Pull Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.