Zoro Homepage

Pull Tape, 3,000 ft. L, 15 in. W

  • Mfr # 50142

  • Zoro # G906154286


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Graduation Marks
1-Foot increments
Color
White Tape with Black Markings
Graduation Type
Descending 1 Foot Increments
Application
Heavy-Duty Pulling
Length
3000'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50142
Zoro #
G906154286
UPC #
092644501425
Country of Origin
Viet Nam

Dimensions

Length
3000'
Width
.76"
Tape Length
3,000 ft
Tape Width
15 in

Details

Item
Conduit Measuring Pull Tape
Graduation Marks
1-Foot increments
Color
White Tape with Black Markings
Graduation Type
Descending 1 Foot Increments
Application
Heavy-Duty Pulling
Type
Pre-Lubricated, Flat Pull Tape with 1' Markings
Includes
Rod-Reinforced Reel
Features
Durable Reel
Material
100% Polyester Tape Lubricated with Ethylene Glycol and Water
Weight
52 lb
Tool Weight
52 lb
Tape Shape
Flat
Tape Color
White
Includes Graduation Marks
Yes
Non-Conductive
No
Tape Material
Polyester
Tape Tensile Strength
2,500 lb
Case Style
Reel
Tape Finish
Pre-Lubricated

Description

Pull Tape, Tape End Style Not Applicable, Tape Length 3,000 ft, Tape Material Polyester, Tape Shape Flat, Case Winding Type Not Applicable, Tape Diameter Not Applicable, Tape Tensile Strength 2,500 lb, Maximum Wire Capacity Not Applicable, Case Diameter Not Applicable, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Reel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.