Zoro Homepage

Pump Plier Set, 7/10/12in L, 3 Pliers

  • Mfr # D5053KIT

  • Zoro # G221908694


product price: $61.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5053KIT
Zoro #
G221908694
UPC #
092644730399
Country of Origin
Viet Nam

Description

Pump Plier Set, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 7 in, 10 in, 12 in, Maximum Jaw Opening 1 3/8 in, 2 1/8 in, 2 3/4 in, Number of Jaw Positions 10, Jaw Width 1/4 in, 3/8 in, Jaw Length 7/8 in, 1 1/4 in, 1 1/2 in, Grip Style Standard Cushion, Insulated No, Plier Types Pump Pliers, Tether Ready No, Container Type None, ESD-Safe No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.