
Pump Pliers, 12-Inch
Mfr # D502-12
Zoro # G6024818
product price: $37.49
/eaKey Features
Overall Length
12-1/4"
Features
Wide Range of Versatile Jaw Positions, Robust Teeth, Induction Hardened Jaws
Jaw Width
3/8"
Handle Type
Dipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D502-12
Zoro #
G6024818
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12-1/4"
Jaw Width
3/8"
Details
Features
Wide Range of Versatile Jaw Positions, Robust Teeth, Induction Hardened Jaws
Handle Type
Dipped
Item
Pump Pliers,12"
Description
Pump Pliers,12 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.