Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/2 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip

  • Mfr # D502-6

  • Zoro # G6024897


product price: $24.65
/ea

Key Features

Overall Length
6 1/2 in
Plier Jaw Style
Straight Jaw
Features
Induction Hardened Jaws, Wide Range of Jaw Positions for Your Tightening and Fastening Jobs
Material
Steel
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D502-6
Zoro #
G6024897
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Jaw Width
2 1/2 in
Jaw Length
3 3/4 in

Details

Plier Jaw Style
Straight Jaw
Features
Induction Hardened Jaws, Wide Range of Jaw Positions for Your Tightening and Fastening Jobs
Material
Steel
Finish
Nickel Plated
Handle Type
Dipped
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
5
Max. Jaw Opening
7/8 in
Insulated
No
Item
Tongue and Groove Plier
Plier Product Group
Pliers
Tether Capable
Not Tether Capable
Adjustment Type
Quick Adjust
Nonsparking
No
Tether Style
Not Tether Capable
Weight
6.6 oz
Plier Material
Steel
Number of Jaw Positions
5
Adjustment Mechanism
Groove Joint
Handle Color
Yellow
Grip Material
Plastic
Jaw Opening Type
Manual
Grip Style
Standard Cushion
Jaw Shape
Flat
Plier Type
Tongue & Groove Pliers
Non-Sparking
No
Jaw Texture
Serrated
Maximum Jaw Opening
7/8 in
Tether Ready
No

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 6 1/2 in, Maximum Jaw Opening 7/8 in, Number of Jaw Positions 5, Jaw Width 2 1/2 in, Jaw Length 3 3/4 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features Induction Hardened Jaws, Wide Range of Jaw Positions for Your Tightening and Fastening Jobs, Finish Nickel Plated, Grip Material Plastic, Handle Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.