Zoro Homepage

Pump Pliers, 7 1/4 in L, 11 Jaw Positions

  • Mfr # D5057B

  • Zoro # G121909203


product price: $24.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5057B
Zoro #
G121909203
UPC #
092644730368
Country of Origin
China

Description

Pump Pliers, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape V, Overall Length 7 1/4 in, Maximum Jaw Opening 1 5/8 in, Number of Jaw Positions 11, Jaw Width 1/4 in, Jaw Length 7/8 in, Grip Style Standard Cushion, Insulated No, Tether Ready No, Features Gripping Surface with Hardened Teeth for Reduced Wear and Positive Grip, Quick-Adjust Button Allows One-Handed Adjustment of Plier Jaws, Jaw Design Provides Multiple Points of Contact for Maximum Torque, For Use With Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.