Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-On F Connectors RG6/6Q 10-Pack

  • Mfr # VDV812-627

  • Zoro # G4025336


product price: $11.99
/pk 10, $1.20/ea

Key Features

Color
Silver/Yellow
Cable Type
RG-6, RG-6 Quad
Hz
0 to 1 GHz
Impedance
75 ohm
Features
Color Coded Band for Identification of Cable Compatibility, Easy Installation, No Tools Necessary to Install, Patented Cable Grip Design, Solid Brass Construction with Bright Nickel Plating, Strong Hold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV812-627
Zoro #
G4025336
UPC #
092644581670
Country of Origin
Taiwan, Province of China

Details

Item
Push-On Connector
Color
Silver/Yellow
Cable Type
RG-6, RG-6 Quad
Hz
0 to 1 GHz
Impedance
75 ohm
Features
Color Coded Band for Identification of Cable Compatibility, Easy Installation, No Tools Necessary to Install, Patented Cable Grip Design, Solid Brass Construction with Bright Nickel Plating, Strong Hold
Connection
F-Type Male
Installation Method
Push-On
Cable Color
Silver/Yellow

Description

Push-On Connector, Cable Color Silver/Yellow, Features Color Coded Band for Identification of Cable Compatibility, Easy Installation, No Tools Necessary to Install, Patented Cable Grip Design, Solid Brass Construction with Bright Nickel Plating, Strong Hold, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.