
Quad-8 Deep-Well Heavy-Duty Impact Flip Sockets, SAE, 3-Piece
Mfr # 652QS
Zoro # G216151739
product price: $37.55
/eaKey Features
Width
0.96 in
Features
4-in-1 Sockets, Impact Rated, Color Coded
Standards
ASME B107.2
Overall Length
6.7 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652QS
Zoro #
G216151739
UPC #
92644328916
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.96 in
Overall Length
6.7 in
Socket Depth
0.96 in
Size
1/4, 3/8, 5/16, 7/16, 1/2, 5/8, 9/16, 11/16 in
Details
Features
4-in-1 Sockets, Impact Rated, Color Coded
Standards
ASME B107.2
Material
Steel
Description
The Quad-8 deep-well impact flip sockets combine 8 SAE hex sizes in 2 color-coded sockets. Small 1/4-Inch to 7/16-Inch and medium 1/2-Inch to 11/16-Inch. The spring-loaded action allows for hands-free size changes by applying pressure to the smaller socket to compress it out of the way. Compatible with Klein Tools' 1/4-Inch hex flip socket impact shaft, these Quad Sockets are a compact and convenient solution for any job. Deep well sockets provide access to hard-to-reach areas. Features 8 hex sizes integrated into 2 color-coded sockets. Small and medium quad-sockets stack on included shaft for storage. Store the small 1/4 to 7/16-Inch and medium 1/2 to 11/16-Inch Quad-sockets on the long 1/4-Inch shaft to efficiently swap between any combination of 8 hex sizes for speed on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.