Zoro Homepage

Quick-Adjust Klaw Pump Pliers, 7-Inch

  • Mfr # D5057B

  • Zoro # G516281013


product price: $21.49
/ea

Key Features

Capacity
1.6 in
Handle Color
Orange
Material
Induction Hardened Steel
Overall Length
7.22 in
Width
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5057B
Zoro #
G516281013
UPC #
92644730368
Country of Origin
China

Dimensions

Overall Length
7.22 in
Width
1.42 in
Height
0.7 in

Details

Capacity
1.6 in
Handle Color
Orange
Material
Induction Hardened Steel

Description

The Klein Quick-Adjust Klaw Pump Pliers feature a unique curved jaw with multiple contact points, delivering maximum torque and a secure grip. The hardened teeth on the jaw's gripping surface minimize wear and provide a strong, positive hold. Its all-steel construction ensures exceptional strength and long-lasting performance, even in the most demanding tasks. Delivers increased torque with multi-point contact jaw design. Narrow head design allows for easy work in tight spaces. High-visibility, plastic-dipped handles for easy identification.


  • V-Jaw
  • Hardened Teeth
  • Plastic Dipped Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.