Zoro Homepage

Quick Adjust Klaw Pump Pliers Set, 2-Piece

  • Mfr # D5052BKIT

  • Zoro # G816281003


product price: $41.99
/ea

Key Features

Plier Material
Induction Hardened Steel
Handle Color
Orange
Includes
D5057B Quick-Adjust Klaw™ Pump Pliers, 7-Inch; D50510B Quick-Adjust Klaw™ Pump Pliers, 10-Inch
Number of Pieces
2
Handle Style
Plastic-Dipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5052BKIT
Zoro #
G816281003
UPC #
92644730528
Country of Origin
China

Dimensions

Overall Length
7.22 (18.3 cm); 9.64 (24.4 cm)

Details

Plier Material
Induction Hardened Steel
Handle Color
Orange
Includes
D5057B Quick-Adjust Klaw™ Pump Pliers, 7-Inch; D50510B Quick-Adjust Klaw™ Pump Pliers, 10-Inch
Number of Pieces
2
Handle Style
Plastic-Dipped

Description

The Klein Quick-Adjust Klaw Pump Pliers 2-Piece Set includes 7-Inch and 10-Inch pliers, offering versatility for a wide range of tasks. Each plier features a unique curved jaw with multiple contact points, delivering maximum torque and a secure grip. The hardened teeth on the jaw's gripping surface minimize wear and provide a strong, positive hold. With all-steel construction, these pliers ensure exceptional strength and long-lasting performance, even in the most demanding applications. Delivers increased torque with multi-point contact jaw design. Narrow head design allows for easy work in tight spaces. High-visibility, plastic-dipped handles for easy identification. All-steel construction for maximum durability and long-lasting performance.


  • V-Jaw
  • Hardened Teeth
  • Plastic Dipped Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.