Zoro Homepage

Quick-Adjust S-Jaw Pipe Wrench, 13-Inch

  • Mfr # 68230

  • Zoro # G215188958


product price: $41.89
/ea

Key Features

Overall Length
12.8 in
Material
Forged Alloy Steel
Finish
Powder Coated Black C; Plastisol Dipped Grip
Features
S-Shaped Jaw; Adjustable
Jaw Capacity
1.5" Round Pipe; 1.25" Hex Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68230
Zoro #
G215188958
UPC #
092644682308
Country of Origin
China

Dimensions

Overall Length
12.8 in
Depth
1 in
Width
3.1 in

Details

Material
Forged Alloy Steel
Finish
Powder Coated Black C; Plastisol Dipped Grip
Features
S-Shaped Jaw; Adjustable
Jaw Capacity
1.5" Round Pipe; 1.25" Hex Nuts
Application
Pipe Installation

Description

Quick Adjust S-Jaw Pipe Wrench,13 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.