Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDV110-003-SEN
Zoro #
G2552076
UPC #
092644580062
Country of Origin
United States
Dimensions
Overall Length
3/8 in
Details
Item
Radial Cable Stripper
Capacity
1/4"
Handle Type
Plastic
Handle Material
Plastic
Adjustable
Manual
Standards
SCTE
Functions
Strip Only
Cable Type
RG59/RG6/RG6
Includes
Pre-Set Cutting-Blades For Precise, Accurate and Efficient Coaxial Cable Stripping
Insulated
No
Features
Designed For Use With VDV100-801, VDV100-001, VDV110-802 and VDV100-002, Patented ''V'' Notch Eliminates Scoring of The Center Conductor
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
For Use With
Radial Strippers
Description
Radial Cable Stripper, Type RG6/RG59, Insulated No, Features Designed For Use With VDV100 801, VDV100 001, VDV110 802 and VDV100 002, Patented In.V In. Notch Eliminates Scoring of The Center Conductor, Includes Pre-Set Cutting-Blades For Precise, Accurate and Efficient Coaxial Cable Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.