Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDV110-802-SEN
Zoro #
G1307144
UPC #
092644580338
Country of Origin
United States
Dimensions
Overall Length
5 5/8 in
Details
Primary Application
For High-Volume, Multiple-Type Cable Preparation Environments
Material
High-Carbon Steel (Blade)
Handle Material
ABS Plastic
Capacity
1/4 in
Handle Type
Large Finger Loop
Cable Type
RG59, RG6
Functions
Strip Only
Adjustable
Manual
Item
Radial Cable Stripper
Features
'Active'' Stripping Cartridge-Bay and Second ''Storage'' Cartridge-Bay
Insulated
No
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
For Wire/Cable Type
RG59, RG6
Tether Ready
No
Cutting Capacities
1/4 in
Adjustment Mechanism
Manual
Application
For Standard RG6, RG59
Type
RG6/RG59
Body Material
ABS Plastic
Description
Radial Cable Stripper, Type RG6/RG59, For Wire/Cable Type RG59, RG6, Cutting Capacities 1/4 in, Insulated No, Adjustment Mechanism Manual, Application For Standard RG6, RG59, Body Material ABS Plastic, Features Frame Plus 2 Stripper Cartridges (For Coax & UTP Cable)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.