Shop KLEIN TOOLS
See all product information
Create Account
Radial Stripper Cartridge, 3-Level
Mfr # VDV113-022
Zoro # G3498789
product price:Â
$
14.65
/ea
Key Features
Primary Application
Cable Preparation
Features
Patented ''V'' Notch Eliminates Scoring of the Center Conductor; 3 Levels
Handle Type
Radial Stripper Cartridge
Color
Brown
Handle Style
RG58, RG59, RG62 Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VDV113-022
- Zoro #
- G3498789
- UPC #
- 092644580444
- Country of Origin
- United States
- Item
- Radial Stripper Cartridge, 3-Level
- Primary Application
- Cable Preparation
- Features
- Patented ''V'' Notch Eliminates Scoring of the Center Conductor; 3 Levels
- Handle Type
- Radial Stripper Cartridge
- Color
- Brown
- Handle Style
- RG58, RG59, RG62 Cartridge
- Cable Type
- RG58, RG59, RG62
- Tool Weight
- 0.10 oz (2.8 g)
Description
Radial Stripper Cartridge, 3-Level
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.