Zoro Homepage

Rapid Cutting Snip

  • Mfr # 24001

  • Zoro # G2543064


product price: $40.99
/ea

Key Features

Overall Length
5"
Blade Material
Nickel-Chrome Plating
Handle Style
Straight
Handle Material
Plastic Coated
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24001
Zoro #
G2543064
UPC #
092644240010
Country of Origin
United States

Dimensions

Overall Length
5"
Length of Cut
1 in
Length
Blade: 1"

Details

Blade Material
Nickel-Chrome Plating
Handle Style
Straight
Handle Material
Plastic Coated
Tip Shape
Pointed
Cutting Edge
Serrated
Item
Rapid Cutting Snip
Primary Application
Fiberoptic, Cuts Stranded Wire, Light Metal, Cordage
Adjustable
No
Application
Multipurpose
Features
Closure Lock, Serrated Blade, Spring-Loaded
Handle Color
Yellow
Handle Design
Cushioned Grip
Left/Right Hand
Right Hand
Includes Cushioned Grip
Yes
Includes Wire Stripping Notch
No
Pivot Type
Screw
Cutting Edge Type
Serrated
Hand Orientation
Ambidextrous
Non-Sparking
No
Material Application
Cordage, Fabric and Wire, Kevlar
Blade Finish
Nickel Plated
Insulated
No
Spring Assist Handle
Yes

Description

Shears, Adjustable No, Application Multi-Purpose, Blade Finish Nickel Plated, Blade Material Steel, Cutting Edge Type Serrated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.