Ratchet Crimper, Steel, 7" L
- Mfr # 34056
- Zoro # G612505600
product price:Â
$
32.59
/ea
Key Features
Features
Compressive Jaws
Material
Steel
Primary Crimping Application
Ferrule Terminal Crimping on Stranded Wire
Handle Color
Black/Grey
Cable Size
10-22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34056
- Zoro #
- G612505600
- UPC #
- 092644340567
- Country of Origin
- China
- Features
- Compressive Jaws
- Material
- Steel
- Primary Crimping Application
- Ferrule Terminal Crimping on Stranded Wire
- Handle Color
- Black/Grey
Dimensions
- Cable Size
- 10-22 AWG
Description
Ratchet Ferrule Hex Crimp,10-22 AWG Wire
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.