Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Box Wrench 11/16 x 3/4-Inch

  • Mfr # 68205

  • Zoro # G0589681


product price: $30.45
/ea

Key Features

Finish
Chrome plated
Number of Points
12
Overall Length
9-1/4"
SAE or Metric
SAE
Wrench Style
Ratcheting Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68205
Zoro #
G0589681
UPC #
092644682056
Country of Origin
United States

Dimensions

Overall Length
9-1/4"
Size
11/16" x 3/4"

Details

Finish
Chrome plated
Number of Points
12
SAE or Metric
SAE
Wrench Style
Ratcheting Box
Item
Ratcheting Box Wrench - 11/16IN x 3/4IN
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Ratcheting Box Wrench - 11/16IN x 3/4IN, Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.